Shop STA-KON

WireDisconnect, Copper, Red, Nylon, PK100

  • Mfr # 18RAD-18377
  • Zoro # G2573505

product price: 
$
156.99
/pk of 100, $1.57/ea
Free Shipping & Returns

Key Features

Insulation
Full
Material
Brass
Insulation Color
Red
Color
Red
Insulation Type
Nylon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
18RAD-18377
Zoro #
G2573505
UPC #
786210819228
Country of Origin
United States
Item
Wire Disconnect
Insulation
Full
Material
Brass
Insulation Color
Red
Color
Red
Insulation Type
Nylon
Wire Range
22 to 18 AWG
Connection Type
Crimp
Seam
Overlapped
Max. Voltage
600V
Max. Temp.
221 Degrees F
Standards
UL E66716
Connection Material
Tin-Plated Copper
Features
Quick, reliable method of connection to terminal blocks and boards without the use of tools.; Unique construction of the female disconnect offers long-term dependability.; Application Tools: WT145C, WT2000, WT112M, ERG4001; Alternate Package Qty: RAD18377
Insulation Coverage
Full Coverage
Maximum Operating Temperature
221 Degrees F
Maximum Voltage
600 V
Seam Style
Brazed
Contact Finish
Tin
Terminal Type
Socket
Barrel Style
Funnel Entry
Special Features
Quick, Reliable Method of Connection to Terminal Blocks and Boards without the Use of Tools, Unique Construction of the Female Disconnect Offers Long-Term Dependability
Contact Material
Copper
Termination Style
Crimp
UL 94 Flammability Rating
Not Rated
RoHS Compliant
No
Insulation Material
Nylon
Maximum Insulation (inches)
0.15
Flammability Rating
UL 94 V-2
Recommended Tool
ERG4001
Disconnect Type
Female - 187 Series
B (inches)
0.3
Finish
Electro Tin-Plated
Voltage Rating
600V
Temperature Rating
105°C
Terminal Series
RAD
Application Tools
WT145C, WT2000, WT112M, ERG4001, ERG4003
A (inches)
0.89
AWG-range
22-18
Type
Nylon Insulated Female Disconnect
Material insulation
PA
Disconnect Style
Quick Disconnect

Dimensions

Tab Size
0.032 in x 0.187 in
Overall Length
0.89 in
Barrel Inside Dia.
0.06 in
Barrel Inside Diameter
0.06 in
Barrel Size
Long
Tab Thickness
0.032 in
Tab Width
0.187 in
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Stock Thickness
0.03
Wire Rope Length
0.89 in
Length
0.89 in

Description

Wire Disconnect, Contact Finish Tin, Contact Material Copper, Disconnect Style Quick Disconnect, Insulation Color Red, Insulation Coverage Full Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.187 in, Terminal Type Socket, Termination Style Crimp, UL 94 Flammability Rating Not Rated, RoHS Compliant No, Seam Style Brazed, Standards UL E66716

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.