Shop All Greases & Lubricants
Sta-Lube
Bearing Grease, 14 Oz
Mfr # SL3120
Zoro # G8843920
product price: $10.79
/ea
Sold in multiples of 10 for $107.90
$107.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Cartridge
- NSF Rating Not Rated
- Container Size 14 oz
- Color Blue
- Flash Point 469 Degrees F
Product Information
- Brand Sta-Lube
- MFR # SL3120
- Zoro # G8843920
- Country of Origin United States
- Category Greases & Lubricants
Dimensions
Container Size | 14 oz |
Details
Description
Wheel Bearing Grease, Container Type Cartridge, Container Size 14 oz, For Use On Anti-Friction Bearings, Blocks, Boat Trailer Bearings, Deck Equipment, Marine Equipment, Shaft Log Seals, Sleeve Bearings, Slides, Steering Cables, Steering Dockside Machinery, Steering Quadrants, Turnbuckles, Wheel Bearings, Winches, NLGI Viscosity Grade 2, Thickener Type Calcium Sulfonate, Color Blue, Dropping Point 500 Degrees F, Flash Point 469 Degrees F, Maximum Operating Temperature 325 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Tail Pipe, 55618 (55618)
- KEN-TOOL T23A 30IN TRUCK LOCK RING REMOVER (KEN33223)
- BOSCH Micro Edge Wiper Blade -40716A (40716A)
- CLIPPER Compass System w/Remote Fluxgate Sensor (CL-C)
- STA-LUBE Synthetic Brake/Caliper Grease, 12 Wt Oz (SL3303)
- STA-LUBE 4 oz. Constant Velocity Joint Grease Dark Gray (SL3174)
- STA-LUBE 14 oz Extreme Pressure Grease Cartridge Red (SL3190)
- STA-LUBE 4 oz Differential Friction Modifier Tube Amber (SL2411)
- STA-LUBE Synthetic Brake/Caliper Grease, 2.5 Oz (SL3301)
- AGS Cerami-Glyde Silicone Brake Lubricant, Tube, 4 oz (CM-4)
- PERMATEX Permatex Engine Assembly Lube 4oz Bottle (81950)
- Sta-Lube Greases & Lubricants