Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grease, 14 oz., Cartridge, Mineral, Gray

  • Mfr # SL3330

  • Zoro # G3091505


product price: $9.35
/ea

Key Features

Application
Automotive Applications, Backing Plates, Ball Joints, Chassis Points, Construction Ball, Idler Bearings, Industrial Applications, Mining Applications, Pillow Block Bearings, Roller Bearings, Sprocket Bearings, U Joints, Water Pumps, Wheel Bearings
Lubricant Type
Grease
ISO Viscosity Grade
Not Determined
Base Formulation
Mineral
Container Type
Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL3330
Zoro #
G3091505
UPC #
072213333008
Country of Origin
United States

Dimensions

Size
14 oz.
Container Size
14 oz

Details

Application
Automotive Applications, Backing Plates, Ball Joints, Chassis Points, Construction Ball, Idler Bearings, Industrial Applications, Mining Applications, Pillow Block Bearings, Roller Bearings, Sprocket Bearings, U Joints, Water Pumps, Wheel Bearings
Lubricant Type
Grease
ISO Viscosity Grade
Not Determined
Base Formulation
Mineral
Container Type
Cartridge
Min. Operating Temp.
-25 Degrees F
Maximum Operating Temperature
250 Degrees F
Four-Ball Wear
0.60mm
Timken OK Load
45
Flash Point
302 Degrees F
Dropping Point
350 Degrees F
Primary Additive
Molybdenum
NSF Rating
Not Rated
Thickener Type
Lithium
Color
Gray
Series
Sta-Lube Moly-Graph
Item
Multipurpose Grease
NLGI Grade
2
Specific Gravity
0.9
Type
Multi-Purpose Grease
Lubricant NSF Rating
Not Rated
For Use On
Automotive Applications, Backing Plates, Ball Joints, Chassis Points, Construction Ball & Roller Bearings, Idler Bearings, Industrial Applications, Mining Applications, Pillow Block Bearings, Sprocket Bearings, Universal Joints, Water Pumps, Wheel Bearings
Resistance Properties
Pressure Resistant
NLGI Viscosity Grade
2
Additive Included
Molybdenum
Minimum Operating Temperature
-25 Degrees F
Operating Temperature Range
-25 to 250 Degrees F

Description

Multipurpose Grease, Product Type Grease, Series Sta-Lube Moly-Graph, Container Type Cartridge, Container Size 14 oz, For Use On Automotive Applications, Backing Plates, Ball Joints, Chassis Points, Construction Ball & Roller Bearings, Idler Bearings, Industrial Applications, Mining Applications, Pillow Block Bearings, Sprocket Bearings, Universal Joints, Water Pumps, Wheel Bearings, NLGI Viscosity Grade 2, Thickener Type Lithium, Standards -, Color Gray, Additives Included Molybdenum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.