Zoro Homepage

Grease, 3 oz, Gray

  • Mfr # SL3144

  • Zoro # G914510487


product price: $24.79
/ea

Key Features

Timken OK Load
40 lb
Flash Point
302°F
Color
Dark Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL3144
Zoro #
G914510487
UPC #
72213314403
Country of Origin
United States

Details

Timken OK Load
40 lb
Flash Point
302°F
Color
Dark Gray

Description

Extreme pressure moly graph multi-purpose grease is the best general-purpose grease for a wide range of applications. It offers an excellent mechanical and shear stable lithium 12 hydroxy protection of moly'' and graphite. Timken load of 40 lb.''

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.