Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grease, 35 lb., Pail, Mineral, White

  • Mfr # SL3155

  • Zoro # G4816786


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Application
Assembly Lubes; Bearings; Break-in Lubrication for Bearings; Cables; Chains; Chassis Points; Conveyor Bearings; Door Tracks; Garage Door Channels and Openers; Hinges; Latches; Machinery; Open Gears; Overhead Door Tracks; Roller Bearings; Sleeve Bearings
Lubricant Type
Grease
ISO Viscosity Grade
165
Base Formulation
Mineral
Container Type
Pail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL3155
Zoro #
G4816786
UPC #
072213315509
Country of Origin
United States

Dimensions

Size
35 lb.
Container Size
35 lb

Details

Application
Assembly Lubes; Bearings; Break-in Lubrication for Bearings; Cables; Chains; Chassis Points; Conveyor Bearings; Door Tracks; Garage Door Channels and Openers; Hinges; Latches; Machinery; Open Gears; Overhead Door Tracks; Roller Bearings; Sleeve Bearings
Lubricant Type
Grease
ISO Viscosity Grade
165
Base Formulation
Mineral
Container Type
Pail
Min. Operating Temp.
0 Degrees F
Maximum Operating Temperature
300 Degrees F
Four-Ball Wear
0.60mm
Timken OK Load
25
Flash Point
302 Degrees F
Viscosity Index
50
Dropping Point
350 Degrees F
NSF Rating
H2 No Food Contact
Thickener Type
Lithium
Color
White
NLGI Grade
1.5
Lubricant NSF Rating
H2 Food Grade
Standards
Non-Flammable, NSF Registered, Category Code H-2
Specific Gravity
0.9 at 60 Degrees F
Item
Multipurpose Grease
Type
Multi-Purpose Grease
Series
Super White
For Use On
Assembly Lubes, Bearings, Break-In Lubrication for Bearings, Cables & Equipments, Chains, Chassis Points, Conveyor Bearings, Door Tracks, Garage Door Channels & Openers, Hinges, Latches, Machinery, Open Gears, Overhead Door Tracks, Roller Bearings, Sleeve Bearings
NLGI Viscosity Grade
2
Resistance Properties
Heat Resistant
Minimum Operating Temperature
0 Degrees F
Operating Temperature Range
0 to 300 Degrees F

Description

Multipurpose Grease, Product Type Grease, Series Super White, Container Type Pail, Container Size 35 lb, For Use On Assembly Lubes, Bearings, Break-In Lubrication for Bearings, Cables & Equipments, Chains, Chassis Points, Conveyor Bearings, Door Tracks, Garage Door Channels & Openers, Hinges, Latches, Machinery, Open Gears, Overhead Door Tracks, Roller Bearings, Sleeve Bearings, ISO Viscosity Grade 165, NLGI Viscosity Grade 2, Thickener Type Lithium

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.