Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grease, Aerosol Can, Petroleum, Off-White

  • Mfr # 5037

  • Zoro # G216507536


product price: $13.35
/ea

Key Features

Application
Hinges, latches, overhead door tracks, open gears, chains, cables, slide conveyors, guide rails, cams, pistons, machinery, tools, & equipment. A break-in lubrication for bearings.
Lubricant Type
Grease
Base Formulation
Petroleum
Container Type
Aerosol Can
Min. Operating Temp.
0°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5037
Zoro #
G216507536
UPC #
78254050379
Country of Origin
United States

Details

Application
Hinges, latches, overhead door tracks, open gears, chains, cables, slide conveyors, guide rails, cams, pistons, machinery, tools, & equipment. A break-in lubrication for bearings.
Lubricant Type
Grease
Base Formulation
Petroleum
Container Type
Aerosol Can
Min. Operating Temp.
0°F
Maximum Operating Temperature
300°F
Flash Point
<0°F
Dropping Point
350°F
Pour Point
0°F
Color
Off-White

Description

LITHIUM GREASE WHITE 10OZ Specifications: Compositions: 22-Dimethylbutane 23-Dimethylbutane 2-Methylpentane 3-Methylpentane Calcium BisDinonylnaphthalenesulphonate Distillates Petroleum Hydrotreated Heavy Naphthenic Hydrotreated Light Liquefied Petroleum Gas n-Hexane Naphtha Petroleum Zinc Oxide A high-quality, multi-purpose grease for automotive, shop and home use. Provides long lasting lubrication with excellent water and heat resistance and film strength in any weather or temperature. Ideal for all metal to metal lubrication.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.