Zoro Homepage

Lubricant, 10 oz, Tube, Black

  • Mfr # SL3331

  • Zoro # G4605636


product price: $15.59
/ea
Sold in multiples of 6 for $93.54

Key Features

Lubricant Type
Lubricant
Container Type
Tube
Size
10 oz
Min. Operating Temp.
0 Degrees F
Maximum Operating Temperature
300 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL3331
Zoro #
G4605636
UPC #
-
Country of Origin
United States

Dimensions

Size
10 oz
Container Size
10 oz

Details

Lubricant Type
Lubricant
Container Type
Tube
Min. Operating Temp.
0 Degrees F
Maximum Operating Temperature
300 Degrees F
Flash Point
450°F
Primary Additive
No Additives
NSF Rating
Not Rated
Color
Black
Item
Engine Assembly Lube
Lubricant NSF Rating
Not Rated
Standards
RoHS Compliant
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Operating Temperature - Maximum
300 Degrees F
Metal Detectable Container
Not Metal Detectable
Odor
Not Odorless
Minimum Operating Temperature
0 Degrees F

Description

Engine Assembly Lube, Product Type Lubricant, Container Type Tube, Container Size 10 oz, Standards RoHS Compliant, Color Black, Additives Included Not Applicable, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 0 Degrees F, Odor Not Odorless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.