Shop HALLMARKIND INDUSTRIES
See all product information
Create Account
Submersible well pump, S.S. impellers, 2HP/230V, 4", Max 443' head, Max 25 gpm, ext ctrl box
- Mfr # MAS0470S15A-EXT230
- Zoro # G323367474
product price:Â
$
272.99
/ea
Free Shipping & Returns
Key Features
Shape
Cylinder
Phase - Pumps
Single
Impeller Material
Stainless Steel Build, Stainless Steel Impellers
Max. Head (Ft.)
443 ft
Width (In.)
4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MAS0470S15A-EXT230
- Zoro #
- G323367474
- UPC #
- -
- Country of Origin
- China
- Shape
- Cylinder
- Phase - Pumps
- Single
- Impeller Material
- Stainless Steel Build, Stainless Steel Impellers
- Max. Head (Ft.)
- 443 ft
- Rated Voltage
- 230V AC
- HP
- 2 hp
- Nominal Flow Rate
- 25 GPM at 0 ft Head
- Application
- Plumbing, Well Pumps,
- Discharge Head Material
- Stianless Steel
- Discharge Port (In.)
- 1.25" NPTF
- Color
- Silver
- Includes
- 1 Pump, 1 Splice & Kit, Manual
Dimensions
- Width (In.)
- 4"
- Length (In.)
- 37.5 in
Description
Submersible well pump, non-breakable stainless steel impellers, 2HP/230V, 4", Max 443' head, Max 25 gpm all stainless steel, external ctrl box, 1.25"NPT output
- All stainless steel exterior
- Stainless steel impellers never break
- Built-in Thermal protection
- Exteral starter box included
- 4" max OD, fits 5" or bigger casings
- High efficiency motor, all copper winding
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.