ProJet Series SLE-1 Jet Pump, 1-Phase, 14.8/7.4 A, 115/230 V, 1 hp, 25ft Shallow, 70ft Deep Max Head, Iron

  • Mfr # SLE-L

  • Zoro # G113767651


product price: $1,200.99
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
SLE-L
Zoro #
G113767651
UPC #
22315161696
Country of Origin
United States

Description

The ProJet SL convertible jet pumps offer a proven cast iron self-priming design. The ProJet SL convertible jets utilize the built-in regulators, offering easier priming and better range of performance from a complete line of shallow well, 4 in double pipe, 2 in and 3 in single pipe jet packages.