
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NA30
Zoro #
G516060304
UPC #
635909331292
Country of Origin
United States
Dimensions
Depth
4 in
Width
1 in
Height
3 in
Details
Amps
30A
Circuit Breaker Type
Circuit Breaker
Item
Circuit Breaker
Number of Poles
1
Description
30A 1P NA BREAKER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.