Shop All Box, I-Beam, and Torpedo Levels
Stabila
Digital Box Level, Aluminum, 48 in, 3 Vials
Mfr # 36548
Zoro # G5179167
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-1/16 in
- Color Yellow
- Features Audible Tones Allow You to Hear Plumb and Level with a Series of Tones when You Can't See the Tool, Display Decimal or Fractional Readings, Displays in Degrees, % Rise and Run in Both Inch and Metric, Lighted Displays on the Front and Top of the Tool are Easily Viewed from any Angle, Simple 1 Button Calibration System
- Includes Case
- Number of Level Vials 1
Product Information
- Brand Stabila
- MFR # 36548
- Zoro # G5179167
- UPC # 896343654884
- Country of Origin Germany
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length (In.) | 48 |
Battery Size | AA |
Overall Length | 48 in |
Overall Width | 2 1/2 in |
Overall Height | 48 in |
Details
Description
Digital Box Level, Measuring Range - Maximum 90 Degrees , Measuring Range - Minimum 1 Degrees , Magnet Type Not Applicable, Number of Magnets Not Applicable, Accuracy - Other Angles +/-0.20 Degrees , Overall Length 48 in, Battery Size AA, Includes Batteries Batteries Included, Accuracy - 0 and 90 +/-0.05 Degrees , Frame Material Aluminum, Preset Angles 0 Degrees , 90 Degrees , Total Number of Vials 3, Accuracy - Inverted 0.29, Accuracy - Standard + 1/32 in @ 72 in, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRK FASTENERS T-25 2 In. Star Bit (25-Pack) (772691864437)
- KIPP Adjustable Handle Size: 3, 3/8-16X50, Plastic, Blue RAL 5017, Comp: Steel (K0269.3A487X50)
- HUSQVARNA THROTTLE CONTROLCPL (594436401)
- TECHNIKS Tap Holder, Straight, ER16, 0.984in, Steel (04896)
- STABILA Torpedo Level, Aluminum, 10 in L, 3 Vials (25360)
- STABILA LEVEL 24""ALUM 3VIAL (37424)
- STABILA Aluminum Magnetic Type 196-2 M Magnetic Level Set 3 Vial Beam Box, Yellow - 3 Piece (ST8283)
- STABILA Torpedo Level, Aluminum, 10 in L, 2 Vials (25100)
- STABILA MAGNETIC LEVEL 24""3VIAL (38624)
- STABILA MAGNETIC LEVEL 48""3VIAL (38648)
- MILWAUKEE TOOL Pocket Level 3in. (48-22-5603)
- Stabila Levels, Compasses, and Plumb Bobs