Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Level, Aluminum, LED, Rare Earth

  • Mfr # 39516

  • Zoro # G512530436


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Includes
Bag
Measuring Units
Degrees, Feet, Inches, Meters, Millimeters, Percent
Level Indicators
Audible
Overall Length
16 in
Number of Magnets
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39516
Zoro #
G512530436
UPC #
089634395164
Country of Origin
Germany

Dimensions

Overall Length
16 in
Battery Size
AA

Details

Item
Digital Level
Includes
Bag
Measuring Units
Degrees, Feet, Inches, Meters, Millimeters, Percent
Level Indicators
Audible
Number of Magnets
0
End Cap Type
Removable End Caps
Accuracy - Other Angles
+/-0.10 Degrees
Standards
IP67
Magnet Type
Rare Earth
Frame Material
Aluminum
Preset Angles
0 Degrees , 90 Degrees
Measuring Range - Maximum
90 Degrees
Features
Keyboard Lock, Illuminated Two Digital Display
Display Type
LED
Accuracy - 0 and 90
+/-0.05 Degrees
Total Number of Vials
2
Measuring Range - Minimum
1 Degrees
Includes Batteries
Batteries Included

Description

Digital Level, Measuring Range - Maximum 90 Degrees , Measuring Range - Minimum 1 Degrees , Magnet Type Rare Earth, Number of Magnets 0, Accuracy - Other Angles +/-0.10 Degrees , Overall Length 16 in, Battery Size AA, Includes Batteries Batteries Included, Accuracy - 0 and 90 +/-0.05 Degrees , Frame Material Aluminum, Preset Angles 0 Degrees , 90 Degrees , Display Type LED, Total Number of Vials 2, End Cap Type Removable End Caps, Features Keyboard Lock, Illuminated Two Digital Display

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.