Zoro Homepage

Digital Level, Aluminum, LED, Rare Earth

  • Mfr # 39520

  • Zoro # G412530437


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Includes
Bag
Measuring Range - Maximum
90 Degrees
Total Number of Vials
2
Frame Material
Aluminum
Measuring Units
Degrees, Feet, Inches, Meters, Millimeters, Percent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39520
Zoro #
G412530437
UPC #
089634395201
Country of Origin
Germany

Dimensions

Battery Size
AA
Overall Length
24 in

Details

Item
Digital Level
Includes
Bag
Measuring Range - Maximum
90 Degrees
Total Number of Vials
2
Frame Material
Aluminum
Measuring Units
Degrees, Feet, Inches, Meters, Millimeters, Percent
Features
Keyboard Lock, Illuminated Two Digital Display
Preset Angles
0 Degrees , 90 Degrees
Standards
IP67
Display Type
LED
Magnetic
Magnetic
Accuracy - Other Angles
+/-0.10 Degrees
End Cap Type
Removable End Caps
Accuracy - 0 and 90
+/-0.05 Degrees
Measuring Range - Minimum
1 Degrees
Magnet Type
Rare Earth
Level Indicators
Audible
Number of Magnets
0
Includes Batteries
Batteries Included

Description

Digital Level, Measuring Range - Maximum 90 Degrees , Measuring Range - Minimum 1 Degrees , Magnet Type Rare Earth, Number of Magnets 0, Accuracy - Other Angles +/-0.10 Degrees , Overall Length 24 in, Battery Size AA, Includes Batteries Batteries Included, Accuracy - 0 and 90 +/-0.05 Degrees , Frame Material Aluminum, Preset Angles 0 Degrees , 90 Degrees , Display Type LED, Total Number of Vials 2, End Cap Type Removable End Caps, Features Keyboard Lock, Illuminated Two Digital Display

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.