Stabila
Electronic Level, 24 in.L, Yellow
Mfr # 36524
Zoro # G004067143
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 in
- Accuracy 0.29 in
- Color Yellow
- Features Audible Tones Allow You to Hear Plumb and Level with a Series of Tones when You Can't See the Tool, Display Decimal or Fractional Readings, Displays in Degrees, % Rise and Run in Both Inch and Metric, Lighted Displays on the Front and Top of the Tool are Easily Viewed from any Angle, Simple 1 Button Calibration System
- Includes Case
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCHSENKOPF Aluminium Chainsaw, Cutting/Felling Wedge (OX 43-0510)
- IRWIN LENOX METALWOLF 6 in. Bi-Metal WAVE EDGE Reciprocating Saw Blade 14 TPI 25 pk (20494B614R)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TN TiN HSS-CO 8% RHS/RHC 3.0mm (C16699)
- INNOVATIVE COMPONENTS Universal Ball Knob No Insert, 1/4", 5/16", M6, M8 Thread Size, 1.25"L (GN6X-8X-S5-----)
- STABILA Pocket Level, Aluminum, 2-1/2 in L, 1 Vial (11901)
- STABILA Plate Level, Aluminum, 6 to 10 ft L, 3 Vial (35610)
- STABILA Box Level, Aluminum, 24 in L, 3 Vials (37424)
- STABILA Plate Level Case, 24", 48", 6-10 ft. (30045)
- STABILA Torpedo Level, Aluminum, 10 in L, 3 Vials (25245)
- STABILA Level, Aluminum, Magnetic (29940)
- JOHNSON LEVEL & TOOL HD Magnetic Aluminum Box Level (9550-2400)
- Stabila Levels, Compasses, and Plumb Bobs