This item is Discontinued.

Stabila Electronic Level, 24 in.L, Yellow 36524

Electronic Level, 24 in.L, Yellow (Discontinued)

  • Mfr # 36524
  • Zoro # G0190027
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
36524
Zoro #
G0190027
UPC #
089634365242
Country of Origin
Unknown

Dimensions

Length
24"

Details

Accuracy
0.29 in
Color
Yellow
Includes
Polyester Case
Magnetic/Nonmagnetic
Nonmagnetic
Top Read
Yes
Number of 45 Degree Vials
0
Number of Level Vials
1
Number of Plumb Vials
1
Vial Type
Bubble
Total Number of Vials
2
Vial Material
Plastic
Lighted Vials
No
Number of V-Grooves
0
Frame Material
Aluminum
Item
Digital Level
Number of Magnets
0
Number of 30 Degree Vials
0
Battery
AAA
Finish
Enamel
Display
LCD
Material
Aluminum Box Beam

Description

The Stabila 36524 Electronic Level is the perfect tool for measuring horizontal and vertical angles. It has a total of two vials, which are used to measure both pitch and roll. The 24 in.L level features a magnetic/nonmagnetic frame, making it ideal for use on ferrous surfaces like I-beams or pipelines. The top read vial allows you to quickly view your measurements without having to move the level from its location. A 0.29 in accuracy means you can trust that your measurements will be precise and accurate with this Stabila level. With its ease of use and accuracy, the Stabila 36524 Electronic Level is just what you need when working on an important project requiring precision measurements

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.