Shop All Industrial Storage Cabinets
Stack-On
Quick Access Safes, 10 in W, 4 1/2 in H
Mfr # QAS-1810-E
Zoro # G2135657
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 10 in
- Color Black
- Finish Powder Coated
- Includes Electric Lock, Interior LED Light, Security Alarm
- Weapon Drawer Storage Capacity 1
Product Information
- Brand Stack-On
- MFR # QAS-1810-E
- Zoro # G2135657
- UPC # 085529181003
- Country of Origin China
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 10 in |
Overall Height | 4 1/2 in |
Overall Depth | 12 1/4 in |
Details
Description
Quick Access Safes, Weapon Style Pistol, Weapon Models Stored Universal, Pistol Drawer Storage Capacity 4, Weapon Drawer Storage Capacity 4, Number of Weapon Drawers 0, Number of Pistol Drawers 0, Overall Height 4 1/2 in, Overall Width 10 in, Overall Depth 12 1/4 in, Color Black, Powder Coated Finish, Includes Electric Lock, Interior LED Light, Security Alarm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS Mobile Storage Box, Clear, 23.8" W, 15.8" H, 15 gal Volume Capacity (AVT34009)
- KRUEGER Leak Gauge, Tank, 45", 2"NPT (K-2-45)
- WESTWARD Spillproof Funnel w/Drum Bung Attachment (5NUE9)
- DURHAM MFG Additional Cabinet Shelf, For 1UBK1-1UBK6 (FDC-SH-3618-95)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218DLXLG)
- STRONG HOLD 12 ga. ga. Stainless Steel Storage Cabinet, 48 in W, 78 in H, Stationary (46-244SS)
- STRONG HOLD 12 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (36-244)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CA41362472-07)
- TENNSCO Heavy Gauge Welded Steel Jumbo Storage Cabinet, 48 in W, 78" H (J1878SUPY)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (HDC-247278-4S95)
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (2602-4S-95)
- Stack-On Industrial Storage Cabinets