Zoro Homepage

Assembly Bins, A-12

  • Mfr # 2-A12

  • Zoro # G5389610


product price: $22.19
/ea

Key Features

Load Capacity
25 lb
Material
Steel
Overall Width
6-1/2 in
Finish
High Gloss
Overall Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-A12
Zoro #
G5389610
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
6-1/2 in
Overall Depth
12 in
Width
6-1/2"
Depth
12"

Details

Load Capacity
25 lb
Material
Steel
Item
Assembly Storage Bin
Finish
High Gloss
Gauge
20 ga.

Description

Assembly Bin,A-12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.