This item is Discontinued.

Stackbin Double Deck Packing Work Bench, 72" W, 1000 lb. 4-6PACK10-M

Double Deck Packing Work Bench, 72" W, 1000 lb. (Discontinued)

  • Mfr # 4-6PACK10-M
  • Zoro # G5404627
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4-6PACK10-M
Zoro #
G5404627
UPC #
-
Country of Origin
United States

Dimensions

Width
72"
Depth
30"
Top Thickness
1-3/4"

Details

Item
Double Deck Packing Work Bench
Workbench/Work Table Type
Freestanding
Load Capacity
1000 lb.
Workbench/Table Frame Material
Steel
Gauge
Leg: 16 ga.; Stringer: 16 ga.
Method of Construction
Welded, Bolted
No. of Shelves
2

Description

Workbench,Double,Deck,Packing,No. 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.