Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Red/Blue, 4 in; 5 in W, 6-1/2 in; 9-1/4 in L

  • Mfr # 3-5SB

  • Zoro # G4527218


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6-1/2 in; 9-1/4 in
Overall Width
4 in; 5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-5SB
Zoro #
G4527218
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6-1/2 in; 9-1/4 in
Overall Width
4 in; 5 in

Details

Color
Red/Blue
Item
Hang & Stack Storage Bin

Description

Sectional Bin Base No. 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.