Zoro Homepage

Hang & Stack Storage Bin, Steel, 10 in W, 24 in L

  • Mfr # 1-8SB

  • Zoro # G5389839


product price: $56.15
/ea

Key Features

Load Capacity
100 lb
Material
Steel
Overall Length
24 in
Overall Width
10 in
Finish
High Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-8SB
Zoro #
G5389839
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
24 in
Overall Width
10 in
Overall Depth
8 in
Width
10"
Depth
8"
Length
24 in

Details

Load Capacity
100 lb
Material
Steel
Item
Hang & Stack Storage Bin
Finish
High Gloss
Gauge
16 ga.

Description

Stackbin,No. 8-24 In.L x 10 In.W x 8 In.H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.