Zoro Homepage

Hang & Stack Storage Bin, Steel, 4-1/2 in W, 8 in L

  • Mfr # 1-0SB

  • Zoro # G5389653


product price: $23.99
/ea

Key Features

Load Capacity
100 lb
Material
Steel
Overall Length
8 in
Overall Width
4-1/2 in
Finish
High Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-0SB
Zoro #
G5389653
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Overall Width
4-1/2 in
Overall Depth
4 in
Width
4-1/2"
Length
8 in
Depth
4"

Details

Load Capacity
100 lb
Material
Steel
Item
Hang & Stack Storage Bin
Finish
High Gloss
Gauge
20 ga.

Description

Stackbin,No. 0-8 In.L x 4 1/2 In.W x 4 In.H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.