Hang & Stack Storage Bin, Steel, 7-1/2 in W, 15-1/2 in L
Mfr # 1-2SB
Zoro # G5389583
product price: $35.19
/eaKey Features
Load Capacity
100 lb
Material
Steel
Overall Length
15-1/2 in
Overall Width
7-1/2 in
Finish
High Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-2SB
Zoro #
G5389583
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
15-1/2 in
Overall Width
7-1/2 in
Overall Depth
6 in
Width
7-1/2"
Length
15-1/2 in
Depth
6"
Details
Load Capacity
100 lb
Material
Steel
Item
Hang & Stack Storage Bin
Finish
High Gloss
Gauge
18 ga.
Description
Stackbin,No. 2-15 1/2 In.L x 7 1/2 In.W x 6 In.H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.