Mobile Sectional Stacking Bin, 37 in W x 18.75 in D x 46.875 in H, 24 Compartments, Blue, Steel
Mfr # 3-324SSMB
Zoro # G3366408
product price: $1,347.99
/eaKey Features
Overall Width
37 in
Overall Depth
18-3/4 in
Overall Height
46-7/8 in
Number of Shelves
6
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-324SSMB
Zoro #
G3366408
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
37 in
Overall Depth
18-3/4 in
Overall Height
46-7/8 in
Base Height
5-3/8 in
Bin Depth
18-3/4 in
Bin Width
9 in
Bin Height
7-1/2 in
Details
Color
Blue
Number of Shelves
6
Material
Steel
Item
Sectional Stacking Bin
Includes
(6) 4 Compartments #3 Sectional Stacking Bin Unit, Mobile Truck, Top Cover
Finish
High Gloss
Gauge
Base: 16 ga, Bin: 18 ga
Type
Mobile
Whole Unit Load Capacity
2,000 lbs
Load Capacity per Shelf
3,600 lbs
Number of Compartments
24
Description
Sectional Bin Unit, Steel, High Gloss, Blue, Overall Depth 18 3/8 in, Overall Height 46 7/8 in, Overall Width 37 in, Load Capacity per Shelf 3,600 lb, Whole Unit Load Capacity 2,000 lb, Base Type Caster, Base Height 5 3/8 in, Number of Compartments 24, Compartment Depth 18 3/4 in, Compartment Height 7 1/2 in, Compartment Width 9 in, Includes (6) 4-Compartment #3 Sectional Stacking Bin Units, Mobile Truck, Top Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.