Zoro Homepage

Outlet Strip, 6 Outlet(s) 6 ft.

  • Mfr # 4-EOX

  • Zoro # G8835082


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Cord Length
6 ft.
Number of Outlets
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-EOX
Zoro #
G8835082
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
6 ft.

Details

Item
Outlet Strip
Number of Outlets
6

Description

Outlet Strip (6 Outlet)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.