Pallet Sectional Stacking Bin, 37 in W x 18.75 in D x 44 in H, 24 Compartments, Gray, Steel
Mfr # 3-324SSPB
Zoro # G3366091
product price: $1,242.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Overall Width
37 in
Overall Depth
18-3/4 in
Overall Height
44 in
Number of Shelves
6
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-324SSPB
Zoro #
G3366091
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
37 in
Overall Depth
18-3/4 in
Overall Height
44 in
Base Height
3-1/8 in
Bin Depth
9 in
Bin Width
18-3/4 in
Bin Height
7-1/2 in
Details
Color
Gray
Number of Shelves
6
Material
Steel
Item
Sectional Stacking Bin
Gauge
Base: 16 ga, Bin: 18 ga
Finish
High Gloss
Includes
(6) 4 Compartments #3 Sectional Stacking Bin Unit, Pallet Base, Top Cover
Type
Pallet
Whole Unit Load Capacity
5,000 lbs
Load Capacity per Shelf
5,000 lbs
Number of Compartments
24
Description
Sectional Bin Unit, Steel, High Gloss, Gray, Overall Depth 18 3/4 in, Overall Height 44 in, Overall Width 37 in, Load Capacity per Shelf 5,000 lb, Whole Unit Load Capacity 5,000 lb, Base Type Pallet, Base Height 3 1/8 in, Number of Compartments 24, Compartment Depth 18 3/4 in, Compartment Height 7 1/2 in, Compartment Width 9 in, Includes (10) 5-Compartment #2 Sectional Stacking Bin Units, Pallet Base, Top Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.