Sectional Stacking Bin, 37 in W x 20.5 in D x 59.25 in H, 18 Compartments, Blue, High Gloss Steel
Mfr # 3-418SSB
Zoro # G3366505
product price: $1,469.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
Key Features
Overall Width
37 in
Overall Depth
20-1/2 in
Overall Height
59-1/4 in
Number of Shelves
6
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-418SSB
Zoro #
G3366505
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
37 in
Overall Depth
20-1/2 in
Overall Height
59-1/4 in
Base Height
5-3/8 in
Bin Width
12 in
Bin Depth
20-1/2 in
Bin Height
9-1/2 in
Details
Color
Blue
Number of Shelves
6
Material
Steel
Item
Sectional Stacking Bin
Includes
(6) 3 Compartments #4 Sectional Stacking Bin Unit, Base, Top Cover
Finish
High Gloss
Gauge
Base: 16 ga, Bin: 18 ga
Type
Standard
Whole Unit Load Capacity
1,000 lbs
Load Capacity per Shelf
5,000 lbs
Number of Compartments
18
Description
Sectional Bin Unit, Steel, High Gloss, Blue, Overall Depth 20 1/2 in, Overall Height 59 1/4 in, Overall Width 37 in, Load Capacity per Shelf 5,000 lb, Whole Unit Load Capacity 1,000 lb, Base Type Standard, Base Height 5 3/8 in, Number of Compartments 18, Compartment Depth 20 1/2 in, Compartment Height 9 1/2 in, Compartment Width 12 in, Includes (6) 3-Compartment #4 Sectional Stacking Bin Units, Base, Top Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.