Hang & Stack Storage Bin, Steel, 12 in W, 20-1/2 in L
Mfr # 1-4SB
Zoro # G5389507
product price:Â $60.15
/eaKey Features
Load Capacity
100 lb
Material
Steel
Overall Length
20-1/2 in
Overall Width
12 in
Finish
High Gloss
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1-4SB
Zoro #
G5389507
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
20-1/2 in
Overall Width
12 in
Overall Depth
9-1/2 in
Length
20-1/2 in
Depth
9-1/2"
Width
12"
Details
Load Capacity
100 lb
Material
Steel
Item
Hang & Stack Storage Bin
Finish
High Gloss
Gauge
18 ga.
Description
Stackbn,No. 4-20 1/2 In.L x 12 In.W x 9 1/2 In.H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.