Zoro Homepage

Stackbox, Steel, 12 in H, 18 in W, 25 in L

  • Mfr # 1-6SX

  • Zoro # G5389811


product price: $157.99
/ea
Sold in multiples of 6 for $947.94
Free Shipping & Returns

Key Features

Material
Steel
Overall Length
25 in
Overall Width
18 in
Overall Height
12 in
Finish
High Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-6SX
Zoro #
G5389811
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
25 in
Overall Width
18 in
Overall Height
12 in

Details

Material
Steel
Item
Stackbox
Finish
High Gloss
Weight Capacity
100 lbs
Gauge
16 ga.

Description

Stackbox,No. 6-25 In.L x 18 In.W x 12 In.H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.