Zoro Homepage

Stackbox, Steel, 8 in H, 12 in W, 18 in L

  • Mfr # 1-852

  • Zoro # G5389890


product price: $62.99
/ea

Key Features

Material
Steel
Overall Length
18 in
Overall Width
12 in
Overall Height
8 in
Finish
High Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-852
Zoro #
G5389890
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
18 in
Overall Width
12 in
Overall Height
8 in

Details

Material
Steel
Item
Stackbox
Finish
High Gloss
Weight Capacity
100 lbs
Gauge
18 ga.

Description

Stackbox,No. 852,18 In.L x 12 In.W x 8 In.H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.