Hang & Stack Storage Bin, Steel, 15 in W, 24 in L
Mfr # 1-5SB
Zoro # G5389577
product price:Â $87.25
/eaKey Features
Load Capacity
100 lb
Material
Steel
Overall Length
24 in
Overall Width
15 in
Finish
High Gloss
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1-5SB
Zoro #
G5389577
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
24 in
Overall Width
15 in
Overall Depth
11 in
Length
24 in
Width
15"
Depth
11"
Details
Load Capacity
100 lb
Material
Steel
Item
Hang & Stack Storage Bin
Finish
High Gloss
Gauge
18 ga.
Description
Stackbin,No. 5-24 In.L x 15 In.W x 11 In.H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.