Hang & Stack Storage Bin, Steel, 18 in W, 30 in L
Mfr # 1-6SB
Zoro # G5389750
product price:Â $143.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
100 lb
Material
Steel
Overall Length
30 in
Overall Width
18 in
Finish
High Gloss
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1-6SB
Zoro #
G5389750
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
30 in
Overall Width
18 in
Overall Depth
12 in
Depth
12"
Length
30 in
Width
18"
Details
Load Capacity
100 lb
Material
Steel
Item
Hang & Stack Storage Bin
Finish
High Gloss
Gauge
16 ga.
Description
Stackbin,No. 6-30 In.L x 18 In.W x 12 In.H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.