Sectional Stacking Bin, 68 in W x 19.5 in D x 58 in H, 18 Compartments, Gray, Steel, High Gloss
Mfr # 1-18542B2
Zoro # G5390371
product price:Â $2,592.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Overall Width
68 in
Overall Depth
19-1/2 in
Overall Height
58 in
Number of Shelves
4
Color
Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1-18542B2
Zoro #
G5390371
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
68 in
Overall Depth
19-1/2 in
Overall Height
58 in
Bin Width
Multiple Sizes
Bin Depth
Multiple Sizes
Details
Number of Shelves
4
Color
Gray
Whole Unit Load Capacity
1,000 lb
Item
Sectional Stacking Bin
Finish
High Gloss
Material
Steel
Number of Compartments
18
Description
Stackbin,Pre Configured,Unit,18 bin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.