Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sectional Stacking Bin, 37 in W x 24 in D x 53 in H, 28 Compartments, Gray, High Gloss Steel

  • Mfr # 3-5028SSB

  • Zoro # G3365918


product price: $1,133.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
37 in
Overall Depth
24 in
Overall Height
53 in
Number of Shelves
7
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-5028SSB
Zoro #
G3365918
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
37 in
Overall Depth
24 in
Overall Height
53 in
Base Height
5-3/8 in
Bin Depth
Multiple Sizes
Bin Width
Multiple Sizes
Bin Height
Multiple Sizes

Details

Color
Gray
Number of Shelves
7
Material
Steel
Item
Sectional Stacking Bin
Includes
(1) 2 Compartments Sectional Stacking Bin Unit, (1) 3 Compartments Sectional Stacking Bin Unit, (1) 4 Compartments Sectional Stacking Bin Unit, (1) 5 Compartments Sectional Stacking Bin Unit, (1) 6 Compartments Sectional Stacking Bin Unit, (1) 8 Compartments Sectional Stacking Bin Unit, Base, Top Cover
Gauge
Base: 16 ga, Bin: 18 ga
Finish
High Gloss
Type
Standard
Load Capacity per Shelf
5,000 lbs
Whole Unit Load Capacity
1,000 lbs
Number of Compartments
28

Description

Sectional Bin Unit, Steel, High Gloss, Gray, Overall Depth 24 in, Overall Height 53 in, Overall Width 37 in, Load Capacity per Shelf 5,000 lb, Whole Unit Load Capacity 1,000 lb, Base Type Standard, Base Height 5 3/8 in, Number of Compartments 28

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.