Sectional Stacking Bin, 37 in W x 24 in D x 76 in H, 59 Compartments, Gray, High Gloss Steel
Mfr # 3-5059SSB
Zoro # G3365890
product price:Â $1,844.99
/eaKey Features
Overall Width
37 in
Overall Depth
24 in
Overall Height
76 in
Number of Shelves
11
Color
Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3-5059SSB
Zoro #
G3365890
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
37 in
Overall Depth
24 in
Overall Height
76 in
Bin Height
Multiple Sizes
Bin Width
Multiple Sizes
Bin Depth
Multiple Sizes
Base Height
5-3/8 in
Details
Number of Shelves
11
Color
Gray
Whole Unit Load Capacity
5,000 lb
Item
Sectional Stacking Bin
Material
Steel
Finish
High Gloss
Includes
(2) 4-Compartment Sectional Stacking Bin Units, (2) 5-Compartment Sectional Stacking Bin Units, (2) 6-Compartment Sectional Stacking Bin Units, (3) 8-Compartment Sectional Stacking Bin Units, 2-Compartment Sectional Stacking Bin Unit, 3-Compartment Sectional Stacking Bin Unit, Base, Top Cover
Gauge
Base: 16 ga, Bin: 18 ga
Type
Standard
Load Capacity per Shelf
5,000 lbs
Number of Compartments
59
Description
Sectional Bin Unit, Steel, High Gloss, Gray, Overall Depth 24 in, Overall Height 76 in, Overall Width 37 in, Load Capacity per Shelf 5,000 lb, Whole Unit Load Capacity 5,000 lb, Base Type Standard, Base Height 5 3/8 in, Number of Compartments 59
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.