Steel Sectional Stacking Bin, 31 in D x 59 in H x 24 in W, 4 Shelves, Gray
Mfr # 1-58RBCU-2
Zoro # G5390292
product price:Â $1,397.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Overall Width
24 in
Overall Height
59 in
Overall Depth
59 in
Number of Shelves
4
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-58RBCU-2
Zoro #
G5390292
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24 in
Overall Height
59 in
Overall Depth
59 in
Bin Width
15 in
Bin Depth
24 in
Details
Number of Shelves
4
Color
Gray
Material
Steel
Item
Sectional Stacking Bin
Gauge
18 ga.
Finish
High Gloss
Whole Unit Load Capacity
1,000 lb
Description
Roller,Bearing,Unit,No. 5,Stackbins
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.