Steel Sectional Stacking Bin, 38 in D x 60 in H x 20 1/2 in W, 4 Shelves, Gray
Mfr # 1-412RBCU-3
Zoro # G5390231
product price:Â $1,948.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Overall Width
20 1/2 in
Overall Height
60 in
Overall Depth
38 in
Number of Shelves
4
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1-412RBCU-3
Zoro #
G5390231
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
20 1/2 in
Overall Height
60 in
Overall Depth
38 in
Bin Width
12 in
Bin Depth
20 1/2 in
Details
Number of Shelves
4
Color
Gray
Material
Steel
Item
Sectional Stacking Bin
Finish
High Gloss
Gauge
18 ga.
Whole Unit Load Capacity
1,000 lb
Description
Roller,Bearing,Units,No. 4,Stackbins
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.