Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Bin, Steel, 12 in W

  • Mfr # 1-802

  • Zoro # G5390030


product price: $62.99
/ea

Key Features

Load Capacity
100 lb
Material
Steel
Overall Width
12 in
Finish
High Gloss
Overall Depth
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-802
Zoro #
G5390030
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
8 in
Width
12"
Depth
8"

Details

Load Capacity
100 lb
Material
Steel
Item
Storage Bin
Finish
High Gloss
Gauge
18 ga.

Description

Hopper,Box,No. 802

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.