Workbench, Mobile, Hand, Crank, Lift, Adj. (Discontinued)
- Mfr # E7236-T-2500
- Zoro # G5396498
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
E7236-T-2500
Zoro #
G5396498
UPC #
-
Country of Origin
United States
Dimensions
Width
72"
Height
Adjustable
Depth
36"
Top Thickness
1-1/4"
Details
Item
Mobile Work Bench
Workbench/Table Adjustment
Hand Crank
Workbench/Work Table Type
Mobile Work Benches
Workbench/Table Frame Material
Steel
Load Capacity
1000 lb.
Gauge
Leg: 14 ga.; Stringer: 16 ga.
Method of Construction
Welded, Bolted
Description
Workbench,Mobile,Hand,Crank,Lift,Adj.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.