
Workbench, Mobile, Height, Adj.
Mfr # ES7236-3512
Zoro # G5399587
product price: $803.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Load Capacity
1000 lb.
Caster Dia.
4"
Depth
36"
Workbench/Table Adjustment
Bolted
Height
Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ES7236-3512
Zoro #
G5399587
UPC #
-
Country of Origin
United States
Dimensions
Width
72"
Caster Dia.
4"
Depth
36"
Height
Adjustable
Details
Item
Mobile Work Bench
Load Capacity
1000 lb.
Workbench/Table Adjustment
Bolted
Gauge
Leg: 14 ga.; Stringer: 16 ga.; Surface: 13 ga.
Caster Material
Rubber with Steel
Includes
12" Lower Shelf
Workbench/Table Frame Material
Steel
Workbench/Work Table Type
Mobile Work Benches
Method of Construction
Welded, Bolted
Description
Workbench,Mobile,Height,Adj.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.