Zoro Homepage

Workbench, Mobile, Tubular, Frame

  • Mfr # E7230-T-1012

  • Zoro # G5392200


product price: $1,209.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Width
72"
Load Capacity
1000 lb.
Top Thickness
1-1/4"
Workbench/Table Frame Material
Steel
Gauge
Tube: 16 ga.; Apron: 16 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E7230-T-1012
Zoro #
G5392200
UPC #
-
Country of Origin
United States

Dimensions

Width
72"
Top Thickness
1-1/4"
Depth
30"

Details

Item
Mobile Work Bench
Load Capacity
1000 lb.
Workbench/Table Frame Material
Steel
Gauge
Tube: 16 ga.; Apron: 16 ga.
Workbench/Table Assembly
Assembled
Workbench/Table Adjustment
Bolted
Workbench/Work Table Type
Mobile Work Benches
Method of Construction
Welded, Bolted

Description

Workbench,Mobile,Tubular,Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.