This item is Discontinued.

Stackbin Workbenches, 72" W, 1000 lb. P7230BSZ-T

Workbenches, 72" W, 1000 lb. (Discontinued)

  • Mfr # P7230BSZ-T
  • Zoro # G5402113
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P7230BSZ-T
Zoro #
G5402113
UPC #
-
Country of Origin
United States

Dimensions

Width
72"
Depth
30"
Top Thickness
1-1/4"

Details

Item
Workbenches
Workbench/Work Table Type
Freestanding
Load Capacity
1000 lb.
Workbench/Table Frame Material
Steel
Gauge
Leg: 14 ga.; Accessories: 16 ga.
Method of Construction
Welded, Bolted
No. of Shelves
4
Includes
12" Deep Adjustable Height Steel Shelf, 4 way adj. Spool Holder, Fluorescent Light Fixture and a (4) Outlet Electrical Strip with Rear Mount Rail

Description

Workbench,Packing,No. 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.