Shop STAEDTLER
See all product information
Create Account
Eraser, White, 20PK
- Mfr # STD525B20
- Zoro # G707455506
product price:Â
$
0.99
/pk of 20, $0.05/ea
Sold in multiples of 9Â pks for
$8.91
Key Features
Width
0.9 in
Features
Latex-free, PVC-free, Smudge-free
Height
1/2 in
Length
2.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STD525B20
- Zoro #
- G707455506
- UPC #
- 7817525061
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 0.9 in
- Height
- 1/2 in
- Length
- 2.4 in
Details
- Features
- Latex-free, PVC-free, Smudge-free
- Item
- Manual Eraser
Description
Premiumquality, latexfree eraser with a sliding sleeve provides precise, clean, practically residuefree erasing for graphite and erasable, color pencils PVCfree eraser will not tear paper or smudge pencil marks Latexfree material allows safe, everyday use
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.