
Master the Art of Calligraphy Fountain Pen Set, 33 Pieces
Mfr # 899 SM5 NA
Zoro # G515661274
product price:Â $26.99
/eaKey Features
Point Size
Extra Fine; Fine; Medium; Bold; Extra Bold
Pen Type
Fountain Pen
Includes
(20) Assorted Color Liquid-Ink Cartridges; (5) Assorted Size Interchangeable Fountain Pen Nibs; (4) Assorted Color Fountain Pen Barrels; (1) Hand Lettering Workbook & Practice Pad; (1) Liquid-Ink Pump; (1) Maintenance & Instructions Book; (1) Metal Clamshell Case
Marking Tool Color Family
Multicolor
Tip Style
Fountain Nib
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
899 SM5 NA
Zoro #
G515661274
UPC #
31901936303
Country of Origin
China
Dimensions
Point Size
Extra Fine; Fine; Medium; Bold; Extra Bold
Details
Pen Type
Fountain Pen
Item
Calligraphy Pen Sets
Includes
(20) Assorted Color Liquid-Ink Cartridges; (5) Assorted Size Interchangeable Fountain Pen Nibs; (4) Assorted Color Fountain Pen Barrels; (1) Hand Lettering Workbook & Practice Pad; (1) Liquid-Ink Pump; (1) Maintenance & Instructions Book; (1) Metal Clamshell Case
Marking Tool Color Family
Multicolor
Tip Style
Fountain Nib
Ink Color
Assorted
Barrel Color
Marbled Black/White, Marbled Blue/White, Marbled Green/White, Marbled Sand/White
Description
Master the Art of Calligraphy with Staedtler. This comprehensive set contains everything you need to learn and develop your copperplate calligraphy skills and Spencerian penmanship. In addition to the pens, this versatile set includes a fountain-pen instructions guide, a step-by-step lettering workbook with a practice pad for honing your skills, a full set of interchangeable fountain-pen nibs, a liquid-ink pump and an assortment of liquid-ink cartridges in a range of colors. Delivering enhanced ergonomics, its included nibs also feature rubberized grips for writing comfort. A sturdy and attractive metal case keeps the whole set together, ensuring easy storage and convenient portability.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.