Pencil, Eraser Included, Black, HB, PK144
- Mfr # 13247C144A
- Zoro # G314235782
product price:Â
$
19.99
/pk of 144, $0.14/ea
Key Features
Point Size
2 mm
Material
Wood
Barrel Color
Yellow
Includes Eraser
Eraser Included
Pencil Type
Wooden
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13247C144A
- Zoro #
- G314235782
- UPC #
- -
- Country of Origin
- Indonesia
- Item
- Pencil
- Material
- Wood
- Barrel Color
- Yellow
- Includes Eraser
- Eraser Included
- Pencil Type
- Wooden
- Erasable
- Erasable
- Eraser Type
- Non-Extendable
- X-Ray Detectable
- Not X-Ray Detectable
- Number of Markers
- 144
- Package Type
- Classroom Set
- Includes Pen Cushion
- Cushion Not Included
- Irradiated
- Non-Irradiated
- Lead Type
- HB
- Marker Tip
- Pre-Sharpened
- Metal Detectable
- Not Metal Detectable
- Shape
- Hex
- Lead Color
- Black
- Shell Material
- Wood
- Traction Material
- Wood
Dimensions
- Point Size
- 2 mm
Description
Wooden, Pencil, Point Size 2 mm, Material Wood, Barrel Color Yellow, Includes Eraser Eraser Included, Lead Color Black, Package Quantity 144
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.