This item is Discontinued.

Staedtler Pencil, No.2 Yellow, PK144 13247C144A6

Pencil, No.2 Yellow, PK144 (Discontinued)

  • Mfr # 13247C144A6
  • Zoro # G5381437
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13247C144A6
Zoro #
G5381437
UPC #
031901951351
Country of Origin
Multiple

Dimensions

Graphite Diameter
2 mm

Details

Item
Pencil,No.2 Yellow,PK144
Material
Wood
Barrel Color
Yellow
Includes Eraser
Yes
Color
Yellow
Pencil Grip Type
Hexagonal
Graphite Color
Black
HB Graphite Scale
HB
Numeric Graphite Scale
#2

Description

Pencil,No.2 Yellow,PK144, Package Quantity 144

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.