This item is Discontinued.

Staedtler Staedtler 2004276 Mars Plastic Erasers; White - Pack of 2 2004276

Staedtler 2004276 Mars Plastic Erasers; White - Pack of 2 (Discontinued)

  • Mfr # 2004276
  • Zoro # G704164753
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2004276
Zoro #
G704164753
UPC #
031901989071
Country of Origin
Germany

Description

Superior quality white vinyl eraser works well for removing graphite marks on paper, vellum, mat drafting film, and pen from overhead projector film. It does not ghost or tearing and has minimal crumbling. Erasers are individually cellophane wrapped with tear-open strip and have an eraser sleeve for clean handling.

Features
  • Mars Plastic Erasers
  • Minimal crumbling
  • Non-abrasive and smudge-free
  • Phthalate and latex free
  • Best erasing performance with little wear
  • No discoloration of the eraser on paper
  • Pack of 2
Includes:
  • 2 Erasers
Specifications
  • Color: White
  • Country of Origin: Germany
  • Environmentally Friendly: Yes
  • Safety: No Choking Hazard
  • Allergens: Contains No Allergens
  • Latex Free: Yes
  • Material: Plastic
  • Dimension: 7-3/4 x 14/25 x 2 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.