Zoro Homepage

Triangular Scale Plastic Architects Ruler, 12in Long, Plastic, White

  • Mfr # 987 19-31BK

  • Zoro # G715509543


product price: $6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

Blade Length
12 in
Ruler Type
Triangular Scale
Material
Plastic
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
987 19-31BK
Zoro #
G715509543
UPC #
31901907167
Country of Origin
China

Dimensions

Blade Length
12 in

Details

Item
Ratio Scale Rulers
Ruler Type
Triangular Scale
Material
Plastic
Color
White

Description

Accurate and versatile ruler is an essential tool for architects who count on precision. Three sides with six different scales. Open divided: 3/32, 1/8, 3/16, 1/4, 3/8, 1/2, 3/4, 1, 1 1/2, 3in = 1 foot. Full divided: inches to 16ths. White plastic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.