Zoro Homepage

Triangular Scale Plastic Engineers Ruler, 12in Long, White

  • Mfr # 987 19-34BK

  • Zoro # G015509533


product price: $6.65
/ea
Sold in multiples of 2 for $13.30

Key Features

Color
White
Blade Length
12 in
Material
Plastic
Ruler Type
Triangular Scale
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
987 19-34BK
Zoro #
G015509533
UPC #
31901907174
Country of Origin
China

Dimensions

Blade Length
12 in

Details

Color
White
Material
Plastic
Item
Ratio Scale Rulers
Ruler Type
Triangular Scale

Description

Triangular scale delivers the precision and versatility engineers require, making it an indispensable tool. Features three sides with six different scales. Full divided: 10, 20, 30, 40, 50 and 60 parts to the inch. White plastic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.