
1-1/2 inx1-1/2 in 1PC Cplng/Keyway
Mfr # 5L108108K
Zoro # G715577924
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Width
2.5 in
Length
3.75 in
Bore Dia.
1-1/2 in
Outside Dia.
2.5 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5L108108K
Zoro #
G715577924
UPC #
662786016080
Country of Origin
United States
Dimensions
Width
2.5 in
Length
3.75 in
Bore Dia.
1-1/2 in
Outside Dia.
2.5 in
Details
Material
Steel
Description
1-1/2" X 1-1/2" One-Piece Split Clamp-Type Rigid Shaft Coupling/Kwys, Steel
- Mate two shafts with zero backlash
- Keyways provide added torque capacity and fixed shaft phasing
- Available with straight-through or stepped bores
- Smooth bore protects shafts from damage
- Offered in High Strength and Low Profile styles
- Designed for aligned shafts, the 1-Piece Clamp-Type Coupling makes two shafts function as one. Standard keyways provide added torque capacity and fixed shaft phasing.
- Clamp-Type Couplings with Keyways are available with straight-through bores. They are precision machined, non-marring, easy to adjust, with high clamping power.
- Stocked in: Steel, Stainless Steel, Aluminum
- Offered in two styles:
- High Strength: Clamp screw does not protrude beyond the outside diameter (OD)
- Low Profile: Clamp screw protrudes beyond the OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.