
1-1/4 in 1PC Clamp Collar
Mfr # 7MW104
Zoro # G915580359
product price: $17.45
/eaKey Features
Width
2.063 in
Screw Size
1/4-28 x 5/8 in
Outside Dia.
2.063 in
Bore Dia.
1-1/4 in
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7MW104
Zoro #
G915580359
UPC #
662786032189
Country of Origin
United States
Dimensions
Width
2.063 in
Screw Size
1/4-28 x 5/8 in
Outside Dia.
2.063 in
Bore Dia.
1-1/4 in
Details
Finish
Black Oxide
Material
Steel
Description
1-1/4" Weldable Shaft Collar One-Piece Split Clamp-Type, Steel
- 1018 Steel for ease and safety for welding
- Smooth bore protects shafts from damage
- Superior holding power over set-screw type collars
- Made from 1018 steel, Weldable Shaft Collars are lead-free to make welding to components easier and safer.
- 1-Piece Clamp-Type Shaft Collars are designed for use on standard round shafts, hard or soft, as well as on thin wall tube or over a split hub.
- They are precision machined, non-marring, easy to adjust, with high clamping power.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.